Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRIEDRICH

115 Window Air Conditioner, 6000 BtuH Cooling, White, Includes: LCD Remote Control, Washable Filter,

  • Item# 46E351
  • Mfr. Model# CP06G10
  • Catalog Page# N/A
  • UNSPSC# 40101701
115 Window Air Conditioner, 6000 BtuH Cooling, White, Includes: LCD Remote Control, Washable Filter, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 6000
  • Voltage 115
  • Operation Mode Cool Only
  • EER 10.7
  • Amps 5.1
  • Watts 560
  • Dehumidification Rate 1.8 pts./hr.
  • High CFM 200
  • Control Type Digital
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • NEMA Plug Configuration 5-15P
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 18-3/8"
  • Depth 20-7/8"
  • Height 14"
  • Max. Wall Thickness 7-1/2"
  • Max. Window Width 36"
  • Min. Window Width 20-1/8"
  • Min. Window Height 14"
  • Sleeve P6
  • Chassis Type Slide Out
  • Color White
  • Features 24 Hour Timer, Auto Air Sweep, EntryGard(TM) Anti Intrusion Protection
  • Standards UL, Cul, AHAM
  • Includes LCD Remote Control, Washable Filter, Expandable Side Curtains, Standard Installation Hardware, Manuals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms