Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRIEDRICH

115V Window Air Conditioner, 500 Watts, 5450 BtuH Cooling

  • Item# 46E350
  • Mfr. Model# CP05G10
  • Catalog Page# N/A
  • UNSPSC# 40101701
115V Window Air Conditioner, 500 Watts, 5450 BtuH Cooling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 5450
  • Voltage 115
  • Operation Mode Cool Only
  • EER 10.7
  • Amps 4.8
  • Watts 500
  • Dehumidification Rate 1.5 pts./hr.
  • High CFM 140
  • Control Type Digital
  • Refrigerant Type R-410A
  • Power Cord Length 6-1/2 ft.
  • NEMA Plug Configuration 5-15P
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 18-1/2"
  • Depth 15"
  • Height 12"
  • Max. Window Width 42"
  • Min. Window Width 20-1/8"
  • Min. Window Height 12"
  • Sleeve P1
  • Chassis Type Fixed
  • Color White
  • Features 24 Hour Timer, Auto Air Sweep, EntryGard(TM) Anti Intrusion Protection
  • Standards UL, Cul, AHAM
  • Includes LCD Remote Control, Washable Filter, Expandable Side Curtains, Standard Installation Hardware, Manuals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms