Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


115 Window Air Conditioner, 8000 BtuH Cooling, Silver, Includes: Remote Control

  • Item# 11Z370
  • Mfr. Model# SQ08
  • Catalog Page# N/A
  • UNSPSC# 40101701
115 Window Air Conditioner, 8000 BtuH Cooling, Silver, Includes: Remote Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Commercial Grade Window Room Air Conditioners

• Designed for tough commercial and industrial use Energy-saving digital controls with programmable timers Quiet operation and effective dehumidification for complete comfort Washable, antimicrobial air filters
Use environmentally friendly R-410A. Models with electric heat and heat pumps condition air year-round.
All have AHAM Certified performance. UL and C-UL Listed. Friedrich models are RoHS compliant.
Note: ENERGY STAR qualified where noted.

• Optional Wi-Fi control includes 7-day programmable thermostat 8-way airflow EntryGard protection
All models are Wi-Fi and smart grid compatible, and include remote control. Energy-efficient, with money-saving automatic fan and insect barrier. All feature 24-hr. timer, LCD remote, auto restart, auto-dimming, auto fan, electronic defrost controller, and memory backup. Sealed control panel has keypad lockout. Side louvers prevent debris from falling into units. Up to 4 thermostat settings per day with optional Wi-Fi accessory. Available in cooling-only and heat/cool models. Cooling-only models include window mounting kit; sold separately for others. Kuhl units feature commercial-grade components and sound-reduction technology.

View More

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 8000
  • Voltage 115
  • Operation Mode Cool Only
  • EER 10.8
  • Amps 6.9
  • Watts 701
  • Dehumidification Rate 1.7 lb./hr.
  • High CFM 175
  • Control Type Digital
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • NEMA Plug Configuration 5-15P
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 8 Way
  • Width 19-3/4"
  • Depth 21-3/8"
  • Height 14"
  • Max. Wall Thickness 8-1/2"
  • Max. Window Width 42"
  • Min. Window Width 22"
  • Min. Window Height 14-1/4"
  • Sleeve Q
  • Chassis Type Slide Out
  • Color Silver
  • Features ENERGY STAR Rated, Smart Grid Compatible, WiFi Capable, 7-Day Programmable Thermostat, Money Saver Setting, Auto Adjusting Smart Fan, Washable, Antimicrobial Filter, EntryGard Anti-Intrusion Protection, Insect Barrier, Comfortwatch Technology Maintains Temperature
  • Standards AHAM, UL/CUL
  • Includes Remote Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms