Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRIEDRICH

115V Window Air Conditioner w/Heat, 701/1290 Watts, 7600 BtuH Cooling

  • Item# 4PLD1
  • Mfr. Model# EQ08
  • Catalog Page# N/A
  • UNSPSC# 40101701
115V Window Air Conditioner w/Heat, 701/1290 Watts, 7600 BtuH Cooling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Window Air Conditioner w/Heat
  • BtuH Cooling 7600
  • BtuH Heating 4000
  • Voltage 115
  • Operation Mode Cool/Heat
  • EER 9.8
  • Amps 11.2
  • Watts 701/1290
  • Dehumidification Rate 1.9 lb./hr.
  • High CFM 175
  • Control Type Mechanical
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • NEMA Plug Configuration 5-15P
  • Fan Speeds Cooling 2
  • Fan Speeds Heating 2
  • Fan-Only Speeds 2
  • Air Flow Direction 8 Way
  • Width 19-3/4"
  • Depth 21-3/8"
  • Height 14"
  • Max. Wall Thickness 8-1/2"
  • Max. Window Width 42"
  • Min. Window Width 22"
  • Min. Window Height 14-3/4"
  • Chassis Type Slide Out
  • Color Silver
  • Features (8) Way Air Flow Control, (4) Cooling and (4) Fan Only Speeds, Moneysaver Operation, Fresh Air Intake, Stale Air Exhaust, Right and Left Running Powercord for More Install Options, Slide Out Chassis, Washable, Antimicrobial Air Filter, Entrygard Protection, Mosquito Trap, Smooth Front Panel, Convenient Hinged Filter Access, Front Pivot Air Deflectors, Firm Grip Handles, Scratch Resistant Finish, Optional Wired Remote Thermostat
  • For Use With Mfr No. WIKQ Window Mount Kit
  • Standards AHAM, UL/CUL
  • Includes Washable, Antimicrobial Filter for Protection Against Fungal and Bacterial Growth, Manuals
  • Footnotes 3, 5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.