Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
FRIEDRICH

208/230V Electric Wall Air Conditioner w/Heat, 15,000/15,600 BtuH Cooling, Cool Gray, Includes: Remo

  • Item# 4PLF3
  • Mfr. Model# WE16-3
  • Catalog Page# N/A
  • UNSPSC# 40101701
208/230V Electric Wall Air Conditioner w/Heat, 15,000/15,600 BtuH Cooling, Cool Gray, Includes: Remo close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wall Air Conditioner w/Heat
  • BtuH Cooling 15,000/15,600
  • BtuH Heating 9100/11,000
  • Amps 8.0/8.5
  • Watts 3550/2950 1706/1706
  • Dehumidification Rate 4.2 lb./hr.
  • High CFM 290
  • Control Type Electronic with Remote
  • Refrigerant Type R-410A
  • Power Cord Length 4 ft.
  • Fan Speeds Cooling 3
  • Fan Speeds Heating 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 26-1/2"
  • Depth 21"
  • Height 15-3/4"
  • Max. Wall Thickness 15-5/16"
  • Sleeve WSD
  • Chassis Type Slide Out
  • Color Cool Gray
  • Features Top Mount Programmable Controls with 24 Hour Timer To Set On/Off Times and Flash Memory Back Up Saves Settings If Power Is Interrupted, Moneysaver Less ThanM,26 Setting Saves Energy By Turning The Fan On and Off with The Compressor, Smart Fan Automatically Adjusts Fan Speed To Maintain Desired Temperature
  • For Use With Wall Sleeve, Drain Kit Sub Base, Internal Drain Kit, Baffle Adapter Kit, Architectural Grille
  • Standards AHAM, UL/CUL
  • Includes Remote Control, Washable, Reusable Air Filter, Sleeve Sealing Gasket, Manuals
  • Footnotes 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.