Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRIEDRICH

208/230V Wall Air Conditioner w/Heat, Cool Gray, Includes: Remote Control, Washable, Reusable Air Fi

  • Item# 4PLF2
  • Mfr. Model# WE12C33
  • Catalog Page# N/A
  • UNSPSC# 40101701
208/230V Wall Air Conditioner w/Heat, Cool Gray, Includes: Remote Control, Washable, Reusable Air Fi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wall Air Conditioner w/Heat
  • Voltage 208/230
  • Operation Mode Cool Heat
  • EER 9.4/9.4
  • Amps 6.3/6.7
  • Watts 1340/1309 3550/2950
  • Dehumidification Rate 3.6 lb./hr.
  • High CFM 290
  • Control Type Electronic with Remote
  • Refrigerant Type R-410A
  • Power Cord Length 4 ft.
  • NEMA Plug Configuration 6-20P
  • Fan Speeds Cooling 3
  • Fan Speeds Heating 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 26-1/2"
  • Depth 21"
  • Height 15-3/4"
  • Max. Wall Thickness 15-5/16"
  • Sleeve WSD
  • Chassis Type Slide Out
  • Color Cool Gray
  • Features Top Mount Programmable Controls with 24 Hour Timer To Set On/Off Times and Flash Memory Back Up Saves Settings If Power Is Interrupted, Moneysaver Less ThanM,26 Setting Saves Energy By Turning The Fan On and Off with The Compressor, Smart Fan Automatically Adjusts Fan Speed To Maintain Desired Temperature
  • For Use With Wall Sleeve, Drain Kit Sub Base, Internal Drain Kit, Baffle Adapter Kit, Architectural Grille
  • Standards AHAM, UL/CUL
  • Includes Remote Control, Washable, Reusable Air Filter, Sleeve Sealing Gasket, Manuals
  • Footnotes 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.