Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRIEDRICH

115V Wall Air Conditioner, 1032 Watts, 9700 BtuH Cooling

  • Item# 4PLE5
  • Mfr. Model# WS10-1
  • Catalog Page# N/A
  • UNSPSC# 40101701
115V Wall Air Conditioner, 1032 Watts, 9700 BtuH Cooling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Commercial Grade Through-the-Wall Room Air Conditioners

• Digital solid-state design Energy-saver mode 24-hr. timer Electronic control with remote
New installations require wall sleeve, sold separately.
Note: ENERGY STAR qualified where noted.
Friedrich®

• Money Saver® mode Reversible louver allows low- and high-wall installations EntryGard™ anti-intrusion protection
Exact fit for existing 27" sleeves. SmartFan auto-adjusts speed to maintain desired temperature.
AHAM Certified. UL and C-UL Listed.

View More

Technical Specs

  • Item Wall Air Conditioner
  • BtuH Cooling 9700
  • Voltage 115
  • Operation Mode Cool Only
  • EER 9.4
  • Amps 10.0
  • Watts 1032
  • Dehumidification Rate 2.4 lb./hr.
  • High CFM 257
  • Control Type Electronic with Remote
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • NEMA Plug Configuration 5-15P
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 26-1/2"
  • Depth 21"
  • Height 15-3/4"
  • Max. Wall Thickness 15-5/16"
  • Sleeve WSD
  • Chassis Type Slide Out
  • Color Cool Gray
  • Features Energy Star Qualified, Top Mount Electronic Controls, 24 Hour Programmable Timer To Set On/Off Times and Flash Memory Back-Up Saves Settings If Power Is Interrupted, Smart Fan Automatically Adjusts Fan Speed To Maintain Desired Temperature, Moneysaver(R) Mode, 26 Setting Saves Energy By Turning The Fan On and Off with The Compressor, Installs In Existing 27" Sleeves, Mounts Flush with Exterior Wall for An Upscale Building Appearance, Can Be Mounted At Virtually Any Height On An Exterior Wall for Maximum Installation Flexibility,
  • For Use With Wall Sleeve, Drain Kit Sub Base, Internal Drain Kit, Baffle Adapter Kit, Architectural Grille
  • Standards AHAM, UL/CUL
  • Includes Remote Control, Washable, Reusable Air Filter, Sleeve Sealing Gasket, Manuals
  • Footnotes 1, 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms