Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRIEDRICH

208/230V Wall Air Conditioner, 1223/1191 Watts, 11,500/11,200 BtuH Cooling

  • Item# 46E372
  • Mfr. Model# WS12C30
  • Catalog Page# N/A
  • UNSPSC# 40101701
208/230V Wall Air Conditioner, 1223/1191 Watts, 11,500/11,200 BtuH Cooling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wall Air Conditioner
  • BtuH Cooling 11,500/11,200
  • Voltage 208/230
  • Operation Mode Cool Only
  • EER 9.4/9.4
  • Amps 5.5/60
  • Watts 1223/1191
  • Dehumidification Rate 3.0 pts./hr.
  • High CFM 320
  • Control Type Digital
  • Refrigerant Type R-410A
  • Power Cord Length 4 ft.
  • NEMA Plug Configuration 6-15P
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 27"
  • Depth 16-3/4"
  • Height 15-3/4"
  • Max. Wall Thickness 16-3/4"
  • Max. Window Width 27-1/4"
  • Min. Window Width 27-1/4"
  • Min. Window Height 17-1/4"
  • Sleeve W
  • Chassis Type Slide Out
  • Color Beige
  • Features 24 Hour Timer, Auto Restart, Defrost Control, Seacoast Protection
  • Standards UL, Cul, AHAM
  • Includes Remote Control, Washable, Reusable Air Filter, Sleeve Sealing Gasket, Manuals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms