Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRIEDRICH

208/230V Heat Pump w/Backup Electric Heat Wall Air Conditioner w/Heat, 9300/9000 BtuH Cooling, Cool

  • Item# 4PLF4
  • Mfr. Model# WY09-3
  • Catalog Page# N/A
  • UNSPSC# 40101701
208/230V Heat Pump w/Backup Electric Heat Wall Air Conditioner w/Heat, 9300/9000 BtuH Cooling, Cool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Commercial Grade Through-the-Wall Room Air Conditioners

• Digital solid-state design Energy-saver mode 24-hr. timer Electronic control with remote
New installations require wall sleeve, sold separately.
Note: ENERGY STAR qualified where noted.
Friedrich®

• Money Saver® mode Reversible louver allows low- and high-wall installations EntryGard™ anti-intrusion protection
Exact fit for existing 27" sleeves. SmartFan auto-adjusts speed to maintain desired temperature.
AHAM Certified. UL and C-UL Listed.

View More

Technical Specs

  • Item Wall Air Conditioner w/Heat
  • BtuH Cooling 9300/9000
  • BtuH Heating 7300/7300
  • Voltage 208/230
  • Operation Mode Cool/Heat
  • Heating Method Heat Pump w/Backup Electric Heat
  • EER 9.4/9.4
  • Amps 4.4/4.7
  • Watts 989/957 839/793
  • Dehumidification Rate 2.1 lb./hr.
  • High CFM 250
  • Control Type Electronic with Remote
  • Refrigerant Type R-410A
  • Power Cord Length 4 ft.
  • NEMA Plug Configuration 6-20P
  • Fan Speeds Cooling 3
  • Fan Speeds Heating 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 26-1/2"
  • Depth 21"
  • Height 15-3/4"
  • Max. Wall Thickness 15-5/16"
  • Sleeve WSD
  • Chassis Type Slide Out
  • Color Cool Gray
  • Features Top Mount Electronic Controls, 24 Hour Programmable Timer To Set On/Off Times and Flash Memory Back-Up Saves Settings If Power Is Interrupted, Smart Fan Automatically Adjusts Fan Speed To Maintain Desired Temperature, Moneysaver, Setting Saves Energy By Turning The Fan On and Off with The Compressor
  • For Use With Wall Sleeve, Drain Kit Sub Base, Internal Drain Kit, Baffle Adapter Kit, Architectural Grille
  • Standards AHAM, UL/CUL
  • Includes Remote Control, Washable, Reusable Air Filter, Sleeve Sealing Gasket, Manuals
  • Footnotes 1, 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.