Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRIEDRICH

115V Wall Air Conditioner w/Heat, 830 Watts, 8000 BtuH Cooling

  • Item# 46E368
  • Mfr. Model# UE08D11B
  • Catalog Page# N/A
  • UNSPSC# 40101701
115V Wall Air Conditioner w/Heat, 830 Watts, 8000 BtuH Cooling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Through-the-Wall Room Air Conditioners

• Energy-saver mode 24-hr. timer and low-voltage startup Electronic control with remote Washable antibacterial mesh filter Commercial-grade warranty
All are UL and C-UL Listed.
Note: ENERGY STAR qualified where noted.
Friedrich®

• Seacoast protection Money Saver® mode Auto restart
Features include 6-way air flow control, stale air exhaust, defrost control, and universal fit trim ring. Chassis is designed to fit 24-1/2" to 27" sleeves.

View More

Technical Specs

  • Item Wall Air Conditioner w/Heat
  • BtuH Cooling 8000
  • BtuH Heating 3850
  • Voltage 115
  • Operation Mode Cool/Heat
  • Heating Method Electric
  • EER 9.4
  • Amps 7.5
  • Watts 830
  • Dehumidification Rate 2.2 pts./hr.
  • High CFM 260
  • Control Type Digital
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • NEMA Plug Configuration 5-15P
  • Fan Speeds Cooling 3
  • Fan Speeds Heating 3
  • Fan-Only Speeds 3
  • Air Flow Direction 6 Way
  • Width 24-5/8"
  • Depth 18"
  • Height 14-3/8"
  • Max. Wall Thickness 16-1/4"
  • Max. Window Width 26-1/8"
  • Min. Window Width 26-1/8"
  • Min. Window Height 15-3/4"
  • Sleeve UE
  • Chassis Type Slide Out
  • Color White
  • Features 24 Hour Timer, Auto Restart, Defrost Control
  • Standards UL, Cul, AHAM
  • Includes Remote Control, Universal Trim Ring Kit, Plastic Replacement Grill, Manuals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms