Skip Content

TP
FRIEDRICH

Split System Heat Pump,Ceiling/Wall, 230/208 Voltage, 24,000 BtuH Cooling

  • Item # 31TP01
  • My Part #
  • Mfr. Model # D24YJ
  • Catalog Page # 2995
  • UNSPSC # 40101701
Split System Heat Pump,Wall,27000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,496.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 211.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unit reaches and maintains set point quickly for energy efficiency. Operates from 0°F (with wind baffle installed) to 115°F ambient temp. Oscillating updown louvers and continuous air sweep. Mount low against wall. Automatically switches between cool and heat. New installations require refrigerant line set, sold separately.

• Inverter technology for smarter energy consumption
• Zone cooling and heating flexibility
• Ultra quiet operation
• DiamonGold Advanced Corrosion Protection™
• Auto swing louvers for optimal air flow
• 24-hr. programmable timer

View More

Technical Specs

  • Item Split System Heat Pump
  • Indoor/Outdoor Indoor
  • Mounting Type Ceiling/Wall
  • BtuH Cooling 24,000
  • Reverse Cycle Heat BtuH 27,000
  • Voltage 230/208
  • SEER 17.0
  • Hz 60
  • Phase 1
  • Min. Circuit Amps 18.1
  • Max. Time Delay Fuse Amps 30
  • HSPF 10
  • Dehumidification 7.0 pph
  • Operation Mode Heat/Cool
  • CFM High 688
  • CFM Medium 618
  • CFM Low 530
  • Indoor Sound Level dB 56
  • Outdoor Sound Level dB 62
  • Filter Type Washable
  • Indoor Width 46-9/16"
  • Indoor Depth 17-3/4"
  • Indoor Height 11-3/4"
  • Outdoor Width 37-7/16"
  • Outdoor Depth 13"
  • Outdoor Height 32-7/8"
  • Connection Flare
  • Line Size Suction O.D. 5/8"
  • Line Size Discharge O.D. 3/8"
  • Refrigeration Line Max. L 164 ft.
  • Precharged With R-410A
  • Requires Refrigerant Line Set for New Installation
  • For Use With Concealed Duct Applications
  • Standards AHRI, ETL, CETL
  • Includes Washers for Mounting and Wall Controller, Internal Condensate Pump, Remote Control
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.