Skip Content

TP
FRIEDRICH

Split System Heat Pump,Ceiling, 230/208 Voltage, 36,000 BtuH Cooling

  • Item # 22XR61
  • My Part #
  • Mfr. Model # C36YJ
  • Catalog Page # 2995
  • UNSPSC # 40101701
Split System Heat Pump,Ceiling, 230/208 Voltage, 36,000 BtuH Cooling close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,478.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 335.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ceiling-mount split system air conditioner allows unit to reach and maintain set point quickly and operate in 0° to 115°F ambient temperature. Unit automatically switches between cool and heat and easily mounts against a low wall or on ceiling. You can program a sleep and 24-hr. timer when you went your unit to turn on or off. Oscillating up/down louvers allow continuous air sweep. Will auto restart after power outage. Provides ultra quiet operation and has dehumidification and auto-fan modes. Includes 1 indoor and 1 outdoor unit. Uses environmentally friendly R-410A. New installations require refrigerant line set, sold separately.

View More

Technical Specs

  • Item Split System Heat Pump
  • Indoor/Outdoor Indoor,Outdoor
  • Mounting Type Ceiling
  • BtuH Cooling 36,000
  • Reverse Cycle Heat BtuH 40,000
  • Voltage 230/208
  • SEER 19.0
  • Hz 60
  • Phase 1
  • Min. Circuit Amps 24.5
  • Max. Time Delay Fuse Amps 30
  • HSPF 9.5
  • Dehumidification 7.7
  • Operation Mode Heat/Cool
  • CFM High 600
  • CFM Medium 530
  • CFM Low 459
  • Indoor Sound Level dB 1,060 / 989 / 918
  • Outdoor Sound Level dB 57
  • Filter Type Washable
  • Indoor Width 33-1/16"
  • Indoor Depth 33-1/16"
  • Indoor Height 11-3/8"
  • Outdoor Width 37-3/8"
  • Outdoor Depth 13"
  • Outdoor Height 54-3/8"
  • Connection Flare
  • Line Size Suction O.D. 5/8"
  • Line Size Discharge O.D. 3/8"
  • Refrigeration Line Max. L 164 ft.
  • Precharged With R-410A
  • Requires Refrigerant Line Set for New Installation
  • Standards AHRI, ETL, CETL
  • Includes Indoor Unit, Outdoor Unit, Remote Control
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.