Skip Content

C3
FRIEDRICH

Split System Heat Pump,Indoor, 230/208 Voltage, 9000 BtuH Cooling

  • Item # 22XR58
  • My Part #
  • Mfr. Model # MW09Y3J
  • Catalog Page # 3055
  • UNSPSC # 40101701
Split System Heat Pump,9000/10,800 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $866.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 23.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wall-mount multizone ductless split air conditioner system has inverter heat pump systems that operate 2, 3, or 4 indoor units with 1 outdoor condensing unit. Quiet inverter compressor reaches desired temperatures quickly and efficiently and uses cross-flow fans with powerful BLDC motors. You can mix and match wall-mount units, ceiling cassettes, and concealed ceiling-mounted ducted units for room-cooling flexibility. Refrigerant line sets sold separately.

View More

Technical Specs

  • Item Split System Heat Pump
  • Indoor/Outdoor Indoor
  • Mounting Type Indoor
  • BtuH Cooling 9000
  • Reverse Cycle Heat BtuH 10,800
  • Voltage 230/208
  • SEER 21.5
  • Hz 60
  • Phase 1
  • Min. Circuit Amps 10
  • Max. Time Delay Fuse Amps 15
  • HSPF 11
  • Dehumidification 1.69
  • Operation Mode Heat/Cool
  • CFM High 335
  • CFM Medium 272
  • CFM Low 212
  • Indoor Sound Level dB 19 / 24 / 33 / 38
  • Outdoor Sound Level dB 45
  • Filter Type Washable
  • Indoor Width 35-1/4"
  • Indoor Depth 8-1/4"
  • Indoor Height 11-1/4"
  • Connection Flare
  • Line Size Suction O.D. 3/8"
  • Line Size Discharge O.D. 1/4"
  • Refrigeration Line Max. L 65 ft.
  • Precharged With R-410A
  • Requires Out Door Condensing Unit and Refrigerant Line Set for New Installation
  • Standards AHRI, ETL, CETL
  • Includes Indoor Unit and Remote Control
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.