Skip Content

C3
FRIEDRICH

Split System Heat Pump,Wall, 230/208 Voltage, 9000 BtuH Cooling

  • Item # 22XR47
  • My Part #
  • Mfr. Model # M09YJ
  • Catalog Page # 3056
  • UNSPSC # 40101701
Split System Heat Pump,9000/10,800 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,678.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 111.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Energy efficient unit reaches and maintains set point quickly and operates in 0° to 115°F ambient temp. Features oscillating up/down louvers and continuous air sweep. Easily mounts low against wall or on ceiling and automatically switches between cool and heat. New installations require refrigerant line set, sold separately.

• 24-hr. programmable timer and sleep timer
• Auto restart after power outage
• Dehumidification and auto-fan modes
Note: Installation requires qualified technician.

View More

Technical Specs

  • Item Split System Heat Pump
  • Indoor/Outdoor Outdoor
  • Mounting Type Wall
  • BtuH Cooling 9000
  • Reverse Cycle Heat BtuH 10,800
  • Voltage 230/208
  • SEER 21.5
  • Hz 60
  • Phase 1
  • Min. Circuit Amps 10
  • Max. Time Delay Fuse Amps 15
  • HSPF 11
  • Dehumidification 2.6
  • Operation Mode Heat/Cool
  • CFM High 335
  • CFM Medium 272
  • CFM Low 212
  • Indoor Sound Level dB 19 / 24 / 33 / 38
  • Outdoor Sound Level dB 45
  • Filter Type Washable
  • Indoor Width 35-1/4"
  • Indoor Depth 8-1/4"
  • Indoor Height 11-1/4"
  • Outdoor Width 30-5/16"
  • Outdoor Depth 11-5/16"
  • Outdoor Height 21-5/16"
  • Connection Flare
  • Line Size Suction O.D. 3/8"
  • Line Size Discharge O.D. 1/4"
  • Refrigeration Line Max. L 65 ft.
  • Precharged With R-410A
  • Requires Refrigerant Line Set for New Installation
  • Standards AHRI, ETL, CETL
  • Includes Indoor Unit, Outdoor Unit, Remote Control
  • Green Environmental Attribute Product Contributes To Reducing Water Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Split System Heat Pump,Wall, 230/208 Voltage, 9000 BtuH Cooling is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from I should have buy this unit a long time ago for some items the french guide translation isn't too good so I had to refer to the english one to be sure about the instructions.
Date published: 2012-05-24
  • y_2017, m_12, d_11, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_22XR47, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.