Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
FRIEDRICH

Split System Air Conditioner, Wall, 115 Voltage, 9000 BtuH Cooling, 13.3 EER

  • Item# 22XR46
  • Mfr. Model# M09CJ
  • Catalog Page# 3056
  • UNSPSC# 40101701
Split System Air Conditioner,Wall, 115 Voltage, 9000 BtuH Cooling, 13.3 EER close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,496.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 111.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Energy efficient split system air conditioner allows unit to reach and maintain set point quickly and operate in 0° to 115°F ambient temperature. Unit automatically switches between cool and heat and easily mounts against a low wall or on ceiling. You can program a sleep and 24-hr. timer when you went your unit to turn on or off. Oscillating up/down louvers allow continuous air sweep. Will auto restart after power outage. Provides ultra quiet operation and has dehumidification and auto-fan modes. Uses environmentally friendly R-410A. New installations require refrigerant line set, sold separately.

View More

Technical Specs

  • Item Split System Air Conditioner
  • Indoor/Outdoor Indoor, Outdoor
  • Mounting Type Wall
  • BtuH Cooling 9000
  • Voltage 115
  • SEER 21.5
  • EER 13.3
  • Hz 60
  • Phase 1
  • Min. Circuit Amps 12
  • Max. Time Delay Fuse Amps 25
  • Dehumidification 1.69
  • Operation Mode Cool Only
  • CFM High 253
  • CFM Medium 294
  • CFM Low 329
  • Indoor Sound Level dB 19 / 24 / 33 / 38
  • Outdoor Sound Level dB 45
  • Filter Type Washable
  • Indoor Width 35-1/4"
  • Indoor Depth 8-5/16"
  • Indoor Height 11-1/4"
  • Outdoor Width 30-5/16"
  • Outdoor Depth 11-5/16"
  • Outdoor Height 21-5/16"
  • Connection Flare
  • Line Size Suction O.D. 3/8"
  • Line Size Discharge O.D. 1/4"
  • Refrigeration Line Max. L 65 ft.
  • Precharged With R-410A
  • Requires Refrigerant Line Set for New Installation
  • Standards AHRI, ETL, CETL
  • Includes Indoor Unit, Outdoor Unit, Remote Control
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Split System Air Conditioner,Wall, 115 Voltage, 9000 BtuH Cooling, 13.3 EER is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from I should have buy this unit a long time ago for some items the french guide translation isn't too good so I had to refer to the english one to be sure about the instructions.
Date published: 2012-05-24
  • y_2017, m_2, d_24, h_1
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_22XR46, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.