Skip Content

 
FRIEDRICH

FRIEDRICH Optional Cords

FRIEDRICH Optional Cords close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Optional Cord 
  • Color Beige 
Voltage
Please Select
For Use With
Please Select
Width
Please Select
Amps
Please Select
kW
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Voltage
For Use With
Width
Amps
kW
Price
Qty
Please use Qty box to add item(s) to cart.
PXPC23030
208/230VAC
Friedrich 230V 30A PTAC
5"
30
5

$90.95 / each

Enter location to check availability
Catalog Page #  3737 

Price $90.95 / each

Technical Specs

  • Item Optional Cord
  • Voltage 208/230VAC
  • Color Beige
  • For Use With Friedrich 230V 30A PTAC
  • Width 5"
  • Amps 30
  • kW 5
PXPC26515
265VAC
Friedrich 265V 15A PTAC
1-1/4"
15
2

$31.55 / each

Enter location to check availability
Catalog Page #  NA

Price $31.55 / each

Technical Specs

  • Item Optional Cord
  • Voltage 265VAC
  • Color Beige
  • For Use With Friedrich 265V 15A PTAC
  • Width 1-1/4"
  • Amps 15
  • kW 2
PXPC26530
265VAC
Friedrich 265V 30A PTAC
1-1/4"
30
5

$62.50 / each

Enter location to check availability
Catalog Page #  3737 

Price $62.50 / each

Technical Specs

  • Item Optional Cord
  • Voltage 265VAC
  • Color Beige
  • For Use With Friedrich 265V 30A PTAC
  • Width 1-1/4"
  • Amps 30
  • kW 5
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More