Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRIEDRICH

Dehumidifier, 70 pt., 115V

  • Item# 6XNE6
  • Mfr. Model# D70BP
  • Catalog Page# 3825
  • UNSPSC# 40101902
Dehumidifier,70 pt.,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $542.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 52.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unit removes moisture from the air to help fight mold and mildew growth. Includes removable condensate bucket and garden hose hookup. Has auto defrost. Ideal for storage areas, laundry rooms, bathrooms, basements, equipment rooms, or anywhere moisture is a concern. ENERGY STAR® qualified.

View More

Technical Specs

  • Item Dehumidifier
  • Capacity/24 Hrs. @ 60% RH 70 pt.
  • Voltage 115
  • Hz 60
  • Amps 7.7
  • Fan CFM 306/270
  • Humidity Range 30 to 90 RH
  • Ambient Temp. Range 41 Degrees to 95 Degrees F
  • Fan Speed 2
  • Bucket Capacity 16.2 pt.
  • Height 23-1/4"
  • Width 15"
  • Depth 12"
  • Cabinet Material ABS
  • Color White
  • Defrost Type Automatic
  • Refrigerant Type R-410A
  • Refrigerant Charge 11.0 oz.
  • Max. Lift 15 Ft
  • Filter Washable
  • Power Cord Length 6 Ft
  • NEMA Plug Configuration 5-15P
  • Application Residential and Light Commercial
  • Agency Compliance UL, cUL, AHAM
  • Includes Built In Condensate Pump, 15 Ft. Drain Hose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.7 out of 5 by 11reviewers.
Rated 5 out of 5 by the best dehumidifier I have ever owned I have owned about 5 dehumidifiers & this is the only one that drains automatically. It runs 24/7 & it's great. December 16, 2012
Rated 5 out of 5 by Great product Love the unit. Quiet, Efficient,Low profile,Very easy to use and start up. It took me less than 10 minutes to un-package , read the directions and get the unit up & running. October 30, 2012
Rated 5 out of 5 by Works well so far. Works well in a basement with an air temperature of 60'. Not too noisy and easy to empty tank. October 18, 2012
Rated 4 out of 5 by so far it's working great Have only used it for a few days, but so far it's working great. Have the continuous hose hooked up and seems to be working fine. It's pretty quiet and is one of the better looking dehumidifiers i have seen. Pretty sturdy.Fan only runs until set humidity is reached and then it turns off. Neighbor likes it so much, they want one also.Hopefully it keeps working this well in the summer. October 14, 2012
Rated 5 out of 5 by works great love it needed to replace old unit quiet, does throw off heat but it is in basement so not a problem . I have the hose going right into my washer drain never need to empty a bucket . I'm an older female an had no problems installing it myself I love it .basement is dry and no musty ordor. August 19, 2012
Rated 5 out of 5 by D70BP Works Like a Charm! This model is worry-free! We use the continuous-drain feature which automatically removes water using a hose connected to our basement floor drain. Going on vacation is now so much easier! After a power outage the dehumidifier turns itself back on and remembers the settings we had. Friedrich seems to be a great value and high quality. We have had our new dehumidifier for about two months now. August 18, 2012
Rated 1 out of 5 by What a worthless product. Do not waste your money. It ran for 30 minutes and said the bucket was full. I wasn't using the bucket. I was using the pump to a sump pit. I called and they said the sensor was malfunctioning. Now I have to take it for warranty work and I've only had30 minutes of use. Stay tuned for the follow up. My advice is save your money and buy someone elses. August 13, 2012
Rated 4 out of 5 by Works great This unit has made a big difference in our home. It runs in the basement so noise is not an issue.` It does make the basement warmer than I expected but it is not a problem for us. August 12, 2012
  • 2016-08-23 T00:26:13.589-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_11, tr_11
  • loc_en_US, sid_6XNE6, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.