C3
FRIEDRICH

208/230V Electric Window Air Conditioner w/Heat, 23,200/23,500 BtuH Cooling, Cool Gray, Includes: LC

  • Item # 31TN59
  • My Part #
  • Mfr. Model # EL24N35
  • Catalog Page # 2990
  • UNSPSC # 40101701
208/230V Electric Window Air Conditioner w/Heat, 23,200/23,500 BtuH Cooling, Cool Gray, Includes: LC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,732.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 227.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Air conditioner features advanced engineering, high-end materials, and rugged components to withstand the most demanding applications. Multiple sensors to accurately monitor and maintain temperature settings. Chassis fits the same Friedrich® sizes used for over 30 yr.

• Built-in Programs—For both residential and commercial use
• Custom Programmability—Create custom schedules for an entire group of units
• Band Width—Sets low and high temp. limits
• Lock-Out Feature—Prevents manipulation of the controls
• Precise engineering maximizes airflow at ultra quiet sound levels
• Vibration isolating design and components diminish operating sound levels
• Extra dense insulation blocks outdoor noise
• Power cord can run left or right

View More

Technical Specs

  • Item Window Air Conditioner w/Heat
  • BtuH Cooling 23,200/23,500
  • BtuH Heating 10,600/13,000
  • Voltage - Air Conditioners and Heat Pumps 208/230VAC
  • Operation Mode - Air Conditioners and Heat Pumps Cool/Heat
  • Heating Method - Air Conditioners and Heat Pumps Electric
  • CEER Rating 9.4/9.4
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps 6-30P
  • Item - Air Conditioners and Heat Pumps Window Air Conditioner with Heat
  • Amps 10.8/11.4
  • Watts 2429/2449
  • Dehumidification Rate 7 lb./hr.
  • High CFM 640
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • Fan Speeds Cooling 3
  • Fan Speeds Heating 3
  • Fan-Only Speeds 3
  • Air Flow Direction 8 Way
  • Width 28"
  • Depth 35-1/2"
  • Height 20-3/16"
  • Max. Wall Thickness 15-1/8"
  • Max. Window Width 42"
  • Min. Window Width 29-7/8"
  • Min. Window Height 20-3/16"
  • Sleeve L
  • Chassis Type Slide Out
  • Color Cool Gray
  • Features Built In 7 Day Programmable Timer with Auto Dimming Backlit LCD Display, Auto Change Over From Cooling to Heating to Maintain Desired Temperature, Auto Fan Speed Adjustment, Auto Dimming Backlit LCD Remote, Maintenance Indicator with Service Error Code Storage, (8) Way Air Flow Control, (3) Cooling, (3) Heating and (3) Fan Only Speeds, Moneysaver Operation, Flash Memory Back Up Saves Settings If Power is Interrupted, Check Filter Reminder, Fresh Air Intake, Stale Air Exhaust, Right and Left Running Powercord for More Install Options, Slide Out Chassis, Washable, Antimicrobial Air Filter, Entrygard Protection, Mosquito Trap, Smooth Front Panel, Convenient Hinged Filter Access, Front Pivot Air Deflectors, Firm Grip Handles, Scratch Resistant Finish, Optional Wireless Remote Thermostat, WiFi Ready, Smart Grid Compatible
  • For Use With Mfr No. WIKL Window Mount Kit
  • Standards AHAM, UL/CUL
  • Includes LCD Remote Control, Washable, Antimicrobial Filter for Protection Against Fungal and Bacterial Growth, Installation Kit with Heavy Duty Masonite Wing Board, Manuals
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.