C3
FRIEDRICH

208/230V Electric Wall Air Conditioner w/Heat, 9800/10,000 BtuH Cooling, White, Includes: Remote Con

  • Item # 31TN98
  • My Part #
  • Mfr. Model # UE10D33
  • Catalog Page # 2992
  • UNSPSC # 40101701
208/230V Electric Wall Air Conditioner w/Heat, 9800/10,000 BtuH Cooling, White, Includes: Remote Con close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $730.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 91.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Window air conditioner with heat features heat pump, stale air exhaust, energy-saver mode, and low-voltage startup. Residential grade construction. Includes washable antibacterial mesh filter. Chassis is designed to fit 24-1/2" to 27" sleeves. Commercial-grade warranty.

View More

Technical Specs

  • Item Wall Air Conditioner w/Heat
  • BtuH Cooling 9800/10,000
  • BtuH Heating 9200/11,200
  • Voltage - Air Conditioners and Heat Pumps 208/230VAC
  • Operation Mode - Air Conditioners and Heat Pumps Cool/Heat
  • Heating Method - Air Conditioners and Heat Pumps Electric
  • CEER Rating 9.7/9.7
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps 6-20P
  • Item - Air Conditioners and Heat Pumps Wall Air Conditioner with Heat
  • Amps 4.7/5.2
  • Watts 1041
  • Dehumidification Rate 3.2 lb./hr.
  • High CFM 285
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Power Cord Length 4 ft.
  • Fan Speeds Cooling 2
  • Fan Speeds Heating 2
  • Fan-Only Speeds 2
  • Air Flow Direction 6 Way
  • Width 24-5/8"
  • Depth 18-1/2"
  • Height 14-3/8"
  • Max. Wall Thickness 16-1/4"
  • Sleeve USC
  • Chassis Type Fixed
  • Color White
  • Features 24 Hour Timer, Auto Restart, Defrost Control
  • For Use With USC Sleeve
  • Standards AHAM, UL/CUL
  • Includes Remote Control, Universal Trim Ring Kit, Plastic Replacement Grill, Manuals
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.