C3
FRIEDRICH

208/230V Electric Wall Air Conditioner w/Heat, 9800/10,000 BtuH Cooling, White, Includes: Remote Con

  • Item # 31TN60
  • My Part #
  • Mfr. Model # WE10D33
  • Catalog Page # 2992
  • UNSPSC # 40101701
208/230V Electric Wall Air Conditioner w/Heat, 9800/10,000 BtuH Cooling, White, Includes: Remote Con close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $895.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 110.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Window air conditioner with heat is an exact fit for existing 27" sleeves. New installations require wall sleeve No. 3UD93, sold separately.

• Digital solid-state design
• Reversible louver allows low- and high-wall installations
• EntryGard™ anti-intrusion protection

View More

Technical Specs

  • Item Wall Air Conditioner w/Heat
  • BtuH Cooling 9800/10,000
  • BtuH Heating 9100/11,000
  • Voltage - Air Conditioners and Heat Pumps 208/230VAC
  • Operation Mode - Air Conditioners and Heat Pumps Cool/Heat
  • Heating Method - Air Conditioners and Heat Pumps Electric
  • CEER Rating 9.7/9.7
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps 6-20P
  • Item - Air Conditioners and Heat Pumps Wall Air Conditioner with Heat
  • Amps 4.5/4.9
  • Watts 1000/1020
  • Dehumidification Rate 1.5 lb./hr.
  • High CFM 260
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • Fan Speeds Cooling 3
  • Fan Speeds Heating 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 27-1/2"
  • Depth 23-1/4"
  • Height 17-1/4"
  • Max. Wall Thickness 15-5/16"
  • Sleeve WSE
  • Chassis Type Fixed
  • Color White
  • Features Top Mount Electronic Controls, 24 Hour Programmable Timer to Set On/Off Times and Flash Memory Back-Up Saves Settings If Power Is Interrupted, Smart Fan Automatically Adjusts Fan Speed To Maintain Desired Temperature, Money Saver, Setting Saves Energy By Turning The Fan On and Off with The Compressor
  • For Use With WSD Wall Sleeve
  • Standards AHAM, UL/CUL
  • Includes Remote Control, Washable, Reusable Air Filter, Sleeve Sealing Gasket, Manuals
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.