ST
FRIEDRICH

208/230 Window Air Conditioner, 28,000/28,000 BtuH Cooling, Gray, Includes: Remote Control with Batt

  • Item # 45UA13
  • My Part #
  • Mfr. Model # SL28N30
  • Catalog Page # 2990
  • UNSPSC # 40101701
208/230 Window Air Conditioner, 28,000/28,000 BtuH Cooling, Gray, Includes: Remote Control with Batt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,806.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 240.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep cool air flowing with this window air conditioner. It is WiFi-compatible, for use with building management systems for energy management.

View More

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 28,000/28,000
  • Voltage - Air Conditioners and Heat Pumps 208/230VAC
  • Operation Mode - Air Conditioners and Heat Pumps Cool Only
  • Heating Method - Air Conditioners and Heat Pumps No Heating
  • CEER Rating 9.9/9.9
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps 6-20P
  • Item - Air Conditioners and Heat Pumps Window Air Conditioner
  • Amps 13.1/14.1
  • Watts 2800/2800
  • Dehumidification Rate 8.5 lb./hr.
  • High CFM 640
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 8 Way
  • Width 28"
  • Depth 35-1/2"
  • Height 20-3/16"
  • Max. Wall Thickness 15-1/8"
  • Max. Window Width 42"
  • Min. Window Width 30"
  • Min. Window Height 20-1/2"
  • Sleeve
  • Chassis Type Slide Out
  • Color Gray
  • Features WiFi and Building Management Systems Compatible for Energy Management
  • Standards UL
  • Includes Remote Control with Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.