WV
FRIEDRICH

208/230 Window Air Conditioner w/Heat, 20,000/20,000 BtuH Cooling, Cool Gray, Includes: LCD Remote C

  • Item # 22XR63
  • My Part #
  • Mfr. Model # EM18N34
  • Catalog Page # 2990
  • UNSPSC # 40101701
208/230 Window Air Conditioner w/Heat, 20,000/20,000 BtuH Cooling, Cool Gray, Includes: LCD Remote C close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Commercial Grade Window Room Air Conditioners

• Designed for tough commercial and industrial use Energy-saving digital controls with programmable timers Quiet operation and effective dehumidification for complete comfort Washable, antimicrobial air filters
Use environmentally friendly R-410A. Models with electric heat and heat pumps condition air year-round.
All have AHAM Certified performance. UL and C-UL Listed. Friedrich models are RoHS compliant.
Note: ENERGY STAR qualified where noted.
Friedrich®

• Optional Wi-Fi control includes 7-day programmable thermostat 8-way airflow EntryGard protection
All models are Wi-Fi and smart grid compatible, and include remote control. Energy-efficient, with money-saving automatic fan and insect barrier. All feature 24-hr. timer, LCD remote, auto restart, auto-dimming, auto fan, electronic defrost controller, and memory backup. Sealed control panel has keypad lockout. Side louvers prevent debris from falling into units. Up to 4 thermostat settings per day with optional Wi-Fi accessory. Available in cooling-only and heat/cool models. Cooling-only models include window mounting kit; sold separately for others. Kuhl units feature commercial-grade components and sound-reduction technology.

View More

Technical Specs

  • Item Window Air Conditioner w/Heat
  • BtuH Cooling 20,000/20,000
  • BtuH Heating 10,600/13,000
  • Voltage - Air Conditioners and Heat Pumps 208/230VAC
  • Operation Mode - Air Conditioners and Heat Pumps Cool/Heat
  • Heating Method - Air Conditioners and Heat Pumps Electric
  • CEER Rating 9.8/9.8
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps 6-30P
  • Item - Air Conditioners and Heat Pumps Window Air Conditioner with Heat
  • Amps 7.4/8.0
  • Watts 1607/1635
  • Dehumidification Rate 4.6
  • High CFM 350
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Fan Speeds Cooling 3
  • Fan Speeds Heating 3
  • Fan-Only Speeds 3
  • Air Flow Direction 8
  • Width 25-15/16"
  • Depth 29"
  • Height 17-15/16"
  • Max. Wall Thickness 7-3/8"
  • Max. Window Width 42"
  • Min. Window Width 27-3/8"
  • Min. Window Height 17-15/16"
  • Sleeve M
  • Chassis Type Slide Out
  • Color Cool Gray
  • Features Built In 7 Day Programmable Timer with Auto Dimming Backlit LCD Display, Auto Change Over From Cooling to Heating to Maintain Desired Temperature, Auto Fan Speed Adjustment, Auto Dimming Backlit LCD Remote, Maintenance Indicator with Service Error Code Storage, (8) Way Air Flow Control, (3) Cooling, (3) Heating and (3) Fan Only Speeds, Moneysaver Operation, Flash Memory Back Up Saves Settings If Power is Interrupted, Check Filter Reminder, Fresh Air Intake, Stale Air Exhaust, Right and Left Running Powercord for More Install Options, Slide Out Chassis, Washable, Antimicrobial Air Filter, Entrygard Protection, Mosquito Trap, Smooth Front Panel, Convenient Hinged Filter Access, Front Pivot Air Deflectors, Firm Grip Handles, Scratch Resistant Finish, Optional Wireless Remote Thermostat, WiFi Ready, Smart Grid Compatible
  • Standards AHAM, UL, CUL
  • Includes LCD Remote Control, Washable, Antimicrobial Filter for Protection Against Fungal and Bacterial Growth, Manuals
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products