ST
FRIEDRICH

115 Window Air Conditioner, 6000 BtuH Cooling, White, Includes: Remote Control with Batteries

  • Item # 48LU59
  • My Part #
  • Mfr. Model # CP06G10
  • Catalog Page # 2991
  • UNSPSC # 40101701
115 Window Air Conditioner, 6000 BtuH Cooling, White, Includes: Remote Control with Batteries close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $393.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 71.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep cool air flowing with this window air conditioner. It features a slide-out chassis and electronic control type. Remote control included.

View More

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 6000
  • Voltage - Air Conditioners and Heat Pumps 115VAC
  • Operation Mode - Air Conditioners and Heat Pumps Cool Only
  • Heating Method - Air Conditioners and Heat Pumps No Heating
  • CEER Rating 12.1
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps 5-15P
  • Item - Air Conditioners and Heat Pumps Window Air Conditioner
  • Amps 4.6
  • Watts 490
  • Dehumidification Rate 1.8 lb./hr.
  • High CFM 200
  • Control Type Electronic
  • Refrigerant Type R32
  • Power Cord Length 6 ft.
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 18-9/16"
  • Depth 20-11/16"
  • Height 13-7/8"
  • Max. Wall Thickness 7-1/2"
  • Max. Window Width 36"
  • Min. Window Width 20-1/8"
  • Min. Window Height 14-1/8"
  • Sleeve Yes
  • Chassis Type Slide Out
  • Color White
  • Features Right of Left Running Electrical Cord, Oscillating Fan, Slide-Out Chassis
  • Standards ETL, Energy Star
  • Includes Remote Control with Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.