C3
FRIEDRICH

115 Window Air Conditioner, 5800 BtuH Cooling, Gray, Includes: Remote Control with Batteries

  • Item # 45UA04
  • My Part #
  • Mfr. Model # SQ06N10
  • Catalog Page # 2990
  • UNSPSC # 40101701
115 Window Air Conditioner, 5800 BtuH Cooling, Gray, Includes: Remote Control with Batteries close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $851.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 82.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep cool air flowing with this window air conditioner. It features a fixed chassis and electronic control type. Remote control included.

View More

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 5800
  • Voltage - Air Conditioners and Heat Pumps 115VAC
  • Operation Mode - Air Conditioners and Heat Pumps Cool Only
  • Heating Method - Air Conditioners and Heat Pumps No Heating
  • CEER Rating 12.1
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps 5-15P
  • Item - Air Conditioners and Heat Pumps Window Air Conditioner
  • Amps 4.1
  • Watts 472
  • Dehumidification Rate 1.5 lb./hr.
  • High CFM 190
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 8 Way
  • Width 19-3/4"
  • Depth 21-3/8"
  • Height 14-1/4"
  • Max. Wall Thickness 8-1/2"
  • Max. Window Width 42"
  • Min. Window Width 22"
  • Min. Window Height 14-1/2"
  • Sleeve Yes
  • Chassis Type Slide Out
  • Color Gray
  • Features WiFi Compatible for Remote Access and Control for Energy Savings
  • Standards UL
  • Includes Remote Control with Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.