ST
FRIEDRICH

115 Window Air Conditioner, 5200 BtuH Cooling, Designer White, Includes: LCD Remote Control, Washabl

  • Item # 31TN91
  • My Part #
  • Mfr. Model # CP05G10
  • Catalog Page # 2991
  • UNSPSC # 40101701
115 Window Air Conditioner, 5200 BtuH Cooling, Designer White, Includes: LCD Remote Control, Washabl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $322.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 54.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Chill® air conditioner provides energy-efficient operation in a sleek white design. Quiet operating. Features stale air exhaust, auto restart, and Money Saver® setting which operates fan only when cooling.

View More

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 5200
  • Voltage - Air Conditioners and Heat Pumps 115VAC
  • Operation Mode - Air Conditioners and Heat Pumps Cool Only
  • Heating Method - Air Conditioners and Heat Pumps No Heating
  • CEER Rating 11.0
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps 5-15P
  • Item - Air Conditioners and Heat Pumps Window Air Conditioner
  • Amps 4.8
  • Watts 1.5 lb./hr.
  • Dehumidification Rate 1.5 lb./hr.
  • High CFM 140
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Power Cord Length 6.5 ft.
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 18-9/16"
  • Depth 15-7/16"
  • Height 12-5/16"
  • Max. Window Width 36"
  • Min. Window Width 20-1/8"
  • Min. Window Height 12"
  • Sleeve P1
  • Chassis Type Fixed
  • Color Designer White
  • Features 24 Hour Timer, Auto Air Sweep, EntryGard(TM) Anti Intrusion Protection
  • For Use With UL, Cul, AHAM
  • Standards UL, Cul, AHAM
  • Includes LCD Remote Control, Washable Filter, Expandable Side Curtains, Standard Installation Hardware, Manuals
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.