Skip Content

C3
FRIEDRICH

115 Wall Air Conditioner, 12,000 BtuH Cooling, Gray, Includes: Remote Control with Batteries

  • Item # 48LU69
  • My Part #
  • Mfr. Model # WS12D10
  • Catalog Page # 3053
  • UNSPSC # 40101701
Air Conditioner,Gray,1224 Watts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $932.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 127.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a Smart Fan that auto-adjusts fan speed to maintain desired temperature, this FRIEDRICH WallMaster® wall air conditioner has a programmable timer to help reduce energy consumption. The high tech fins with sine wave lanced louvers help to increase energy efficiency by increasing the surface area for efficient heat exchange. Model mounts flush with the exterior wall for a neat appearance, and it’s ideal for thicker walls where side fins won’t fit. The EntryGard™ anti-intrusion feature helps secure the chassis to sleeve to deter “kick-in” type intrusions. Wall Sleeve is sold separately.

View More

Technical Specs

  • BtuH Cooling 12,000
  • Voltage - Air Conditioners and Heat Pumps 115VAC
  • Operation Mode - Air Conditioners and Heat Pumps Cool Only
  • Heating Method - Air Conditioners and Heat Pumps No Heating
  • CEER Rating 9.7
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps 5-15P
  • Item - Air Conditioners and Heat Pumps Wall Air Conditioner
  • Amps 10.8
  • Watts 1224
  • Dehumidification Rate 3.5 lb./hr.
  • High CFM 295
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 27-1/2"
  • Depth 23-1/4"
  • Height 17-1/4"
  • Max. Wall Thickness 15-5/16"
  • Sleeve Yes
  • Chassis Type Slide Out
  • Color Gray
  • Features Smart Fan with Auto-Adjust, Dense Blower Insulation for Noise Reduction, Individually Adjustable Louvers, Exact Fit for 27" Wall Sleeves
  • For Use With WSE Wall Sleeve
  • Standards UL, Energy Star, AHAM
  • Includes Remote Control with Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.