ST
FRESHWAVE IAQ

Odor Eliminator, Unscented Fragrance, 2 gal. Pail

  • Item # 39F972
  • My Part #
  • Mfr. Model # 547
  • Catalog Page # 1506
  • UNSPSC # 47131816
Odor Eliminator, Unscented Fragrance, 2 gal. Pail close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Odor Control~Surface and Air Deodorants


$167.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.99 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Safety Data Sheet (SDS) Available.
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Safer Choice Certified (Meets U.S. EPA Safer Product Standards).

Technical Specs

  • Item - Surface and Air Deodorants Odor Eliminator
  • Fragrance Unscented
  • Cleaner Container Type Pail
  • Cleaner Container Size 2 gal.
  • Recommended Dilution Ready to Use
  • Color Clear
  • Chemicals For Use On Air
  • Primary Chemical None
  • Ready to Use/Concentrated Ready to Use
  • Item Gel Odor Eliminator
  • Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Safer Choice Certified (Meets U.S. EPA Safer Product Standards).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms