Skip Content

TP
FRASER OPTICS

Binoculars,Law Enf,14X,Bk,Pouch and Case

  • Item # 20PF15
  • My Part #
  • Mfr. Model # 01065-1100-14X-BL
  • Catalog Page # N/A
  • UNSPSC # 41111717
Binoculars,Law Enf,14X,Bk,Pouch and Case close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,485.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.5 lbs.
Country of Origin Unknown Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

100% sealed, buoyant, submersible binoculars are shockproof and ruggedized to withstand the most-extreme marine conditions. Gyro-stabilization removes up to 98% of image motion caused by hand or platform movement, while the fully coated MgFl optics provide enhanced light transmission. Runs for 12 hr. on 2 AA batteries, or uses built in regulator for continuous operation on external power.

View More

Technical Specs

  • Item Gyro-Stabilized Binoculars
  • Type Law Enforcement
  • Magnification 14X
  • Field of View 242 ft. @ 1000 yd.
  • Prism Type Porro
  • Length (In.) 8-1/4
  • Width (In.) 7-1/2
  • Height (In.) 3-1/2
  • Color Black
  • Optical Lens Coating Fully Multi-Coated
  • Min. Distance (Ft.) 60
  • Tripod Mountable Yes
  • Requires (2) AA Batteries
  • Weather Resistant Yes
  • Weight 72 oz.
  • Includes Pouch & Case
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.