Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRANKLIN

15 HP Deep Well Submersible Pump Motor, 3-Phase, 3450 Nameplate RPM, 460 Voltage

  • Item# 1CXF2
  • Mfr. Model# 2366139020
  • Catalog Page# N/A
  • UNSPSC# 40151513
15 HP Deep Well Submersible Pump Motor,3-Phase,3450 Nameplate RPM,460 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,611.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 127.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Deep Well Submersible Pump Motor
  • Motor Application Pump
  • Motor Sub Application Deep Well Submersible Pump
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • HP 15
  • Nameplate RPM 3450
  • Voltage 460
  • Phase 3
  • Full Load Amps 20.8
  • Max. SF Amps 23.7
  • Hz 60
  • Motor Service Factor 1.15
  • Max. Ambient Temp. 86 Degrees F
  • Thrust Rating 3500 lb.
  • Number of Wires 3
  • Motor Thermal Protection None
  • Motor Shaft Rotation CCWSE
  • Dia. 6"
  • Diaphragm Type Pressure Equalizing
  • Shaft Material Splined Stainless Steel
  • Shell Material Corrosion Resistant Stainless Steel
  • Stator Type Hermetically Sealed
  • Lead Length 150"
  • Height 28"
  • RPM Range 3001-3600
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.