Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FRANKLIN

Submersible Motor and Pump Control Box, 230V, 17 Amps

  • Item # 1LZW3
  • Mfr. Model # 2823028310
  • Catalog Page # 2706
  • UNSPSC # 40151701
Submersible Motor and Pump Control Box, 230V, 17 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $542.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 7.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for indoor or outdoor use, this FRANKLIN motor and pump control box includes starting and running capacitors and has prepunched holes for pole or wall mounting. Contains a magnetic contactor and provides greater electrical efficiency and long pump life. Easy-to-wire with box-type terminal lugs. Control box is recommended for water systems that utilize a pressure switch and safety relief valve.
Note: This control box is only for use with Franklin 1-phase, 3-wire submersible motors and submersible well pumps driven by these motors. Not suitable for pumps with Dayton® oil-filled motors or motors manufactured by a company other than Franklin. For outdoor mounting with operating temp. ranges of 14° to 122°F (-10° to 50°C). Designed for vertical upright mounting only. Do not mount in direct sunlight, high-temp. locations, damp well pits, or other humid locations

View More

Technical Specs

  • Item Motor and Pump Control Box
  • Type Submersible
  • Motor/Pump HP 3
  • Phase 1
  • Voltage 230
  • Amps 17
  • Enclosure Type 3R
  • Height (In.) 9-5/16
  • Width (In.) 8
  • Depth (In.) 5-13/16
  • Control Box Type Deluxe CSCR
  • Mounting Pole or Wall
  • Accepts Up to #2 AWG Wire
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.