Skip Content

 
FRANKLIN

LITTLE GIANT Engine Driven Centrifugal Pumps

LITTLE GIANT Engine Driven Centrifugal Pumps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Engine Driven Centrifugal Pump 
  • Engine/Motor Type Gas 
HP
Please Select
Engine Size
Please Select
Tank Capacity
Please Select
Inlet
Please Select
Outlet
Please Select
Material of Construction
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
HP
Engine Size
Tank Capacity
Inlet
Outlet
Material of Construction
Price
Qty
Please use Qty box to add item(s) to cart.
AGP15-2UBH
2.4
87cc
1.7 qt.
1-1/2" NPT
1-1/2" NPT
Aluminum

$534.85 / each

Enter location to check availability
Catalog Page #  3281 

Clearance Price $534.85 / each

Price $563.00 / each

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • HP 2.4
  • Engine Size 87cc
  • Tank Capacity 1.7 qt.
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Material of Construction Aluminum
FBSGF-8RF
3.5
127cc
2.9 qt.
2" NPT
2" NPT
Cast Iron

$394.43 / each

Enter location to check availability
Catalog Page #  3281 

Clearance Price $394.43 / each

Price $1,002.00 / each

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • HP 3.5
  • Engine Size 127cc
  • Tank Capacity 2.9 qt.
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Material of Construction Cast Iron
AGP20-5BRF
5.5
205cc
2.9 qt.
2" NPT
2" NPT
Aluminum

$886.35 / each

Enter location to check availability
Catalog Page #  3281 

Clearance Price $886.35 / each

Price $933.00 / each

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • HP 5.5
  • Engine Size 205cc
  • Tank Capacity 2.9 qt.
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Material of Construction Aluminum
FACGF-5
5.5
205cc
2.9 qt.
2" NPT
2" NPT
Cast Iron

$971.50 / each

Enter location to check availability
Catalog Page #  3281 

Price $971.50 / each

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • HP 5.5
  • Engine Size 205cc
  • Tank Capacity 2.9 qt.
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Material of Construction Cast Iron
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More