Navigation Menu New

Access My Account, Order History, Lists and more here.

29WJ41 970 UNSPSC # 47131710

Toilet Paper Holder: Std Core, Horizontal Single Roll, Recessed Holder, Steel, Silver

  • Item # 29WJ41
  • Mfr. Model # 970
  • UNSPSC # 47131710
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Toilet Paper Holder: Std Core, Horizontal Single Roll, Recessed Holder, Steel, Silver

  • Item # 29WJ41
  • Mfr. Model # 970
  • UNSPSC # 47131710
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Dispenser Product Grouping Toilet Paper Holder
  • Toilet Paper Type Standard Core
  • Product Series Franklin Brass(R)
  • Dispenser Capacity (1) Roll
  • Dispenser Material Steel
  • Finish Polished
  • Color Silver
  • Dispenser Configuration Horizontal Single Roll
  • Holder Style Recessed
  • Proprietary/Universal Universal
  • Ligature Resistant No
  • ADA Compliance No
  • Height 6 1/4 in
  • Width 6 7/8 in
  • Depth 6 5/8 in
  • Mounting Type Wall
  • Includes Mounting Hardware
  • Item Toilet Paper Holder
Back to Top