Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

FRANKLIN BRASS Toilet Paper Holder: Std Core, Horizontal Single Roll, Double Post Holder, Zinc

Item 
29WJ14
Mfr. Model 
9008PC

Product Details

Catalog Page
N/A
Brand
FRANKLIN BRASS
Dispenser Product Grouping
Toilet Paper Holders
Toilet Paper Type
Standard Core
Product Series
Franklin Brass(R)
Dispenser Capacity
(1) Roll
Dispenser Material
Zinc
Finish
Polished
Color
Silver
Holder Style
Double Post
Ligature Resistant
No
ADA Compliance
No
Height
2-3/4 in
Width
9-1/8 in
Depth
3-5/8 in
Includes
Set Screw
Features
Set Screw Installation
UNSPSC
47131710
Country of Origin
China (subject to change)
Product Description

Toilet paper holders hold single standard core rolls or two rolls side by side. These toilet paper holders are used in low-traffic public restrooms, smaller offices, or residential bathrooms.