Navigation Menu New

Access My Account, Order History, Lists and more here.

29WH94 5507BSF UNSPSC # 47131710

Tap image to zoom.

Roll over image to zoom.

Toilet Paper Holder, Franklin Brass(R), Triple Post, (2) Rolls, Satin

  • Item # 29WH94
  • Mfr. Model # 5507BSF
  • UNSPSC # 47131710
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Dispenser Product Grouping Toilet Paper Holder
  • Toilet Paper Type Standard Core
  • Product Series Franklin Brass(R)
  • Dispenser Capacity (2) Rolls
  • Dispenser Material Plastic
  • Finish Satin
  • Color Silver
  • Dispenser Configuration Horizontal Double Roll
  • Holder Style Triple Post
  • Proprietary/Universal Universal
  • Ligature Resistant No
  • ADA Compliance No
  • Height 1 1/4 in
  • Width 7 3/8 in
  • Depth 3 in
  • Mounting Type Wall
  • Includes Mounting Hardware
  • Features Set Screw Installation
  • Item Toilet Paper Holder
Back to Top