Navigation Menu New

Access My Account, Order History, Lists and more here.

29WJ01 5502SF UNSPSC # 31162606

Tap image to zoom.

Roll over image to zoom.

Overall Height 2 3/64 in, Overall Depth 2 1/8 in, Stainless Steel, Bathroom Hook

  • Item # 29WJ01
  • Mfr. Model # 5502SF
  • UNSPSC # 31162606
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Bathroom Hook
  • Number of Hooks 2
  • Finish Stainless Steel
  • Overall Height 2 3/64 in
  • Overall Depth 2 1/8 in
  • Overall Width 4 in
  • Base Dia. 2 3/64 in
  • Material Stainless Steel
  • Collection Century
  • Mounting Wall Mounted
  • Includes (2) Screws
Back to Top