Navigation Menu New

Access My Account, Order History, Lists and more here.

29WJ23 5648 UNSPSC # 42211608

Tap image to zoom.

Roll over image to zoom.

Length 48 in, Concealed Wall Mount, Stainless Steel, Grab Bar, Silver

  • Item # 29WJ23
  • Mfr. Model # 5648
  • UNSPSC # 42211608
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Grab Bar
  • Type Concealed Wall Mount
  • Material Stainless Steel
  • Finish Stainless Steel
  • Color Silver
  • Frame Stainless Steel Tubing
  • Length 48 in
  • Height 3 31/64 in
  • Depth 2 13/32 in
  • Dia. 1 1/2 in
  • Mounting Screws Concealed
  • Weight Capacity 500 lb
  • Standards ADA, ASTM
  • Includes (6) Screws
Back to Top