Navigation Menu New

Access My Account, Order History, Lists and more here.

33KK45 5724 UNSPSC # 42211608

Grab Bar: Smooth, Stainless Steel, Silver, 24 in Lg, 1 1/4 in Dia.

  • Item # 33KK45
  • Mfr. Model # 5724
  • UNSPSC # 42211608
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Grab Bar: Smooth, Stainless Steel, Silver, 24 in Lg, 1 1/4 in Dia.

  • Item # 33KK45
  • Mfr. Model # 5724
  • UNSPSC # 42211608
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Grab Bar
  • Type Smooth
  • Material Stainless Steel
  • Finish Satin
  • Color Silver
  • Length 24 in
  • Width 24 in
  • Height 3 in
  • Depth 3
  • Dia. 1 1/4 in
  • Mounting Screws Stainless Steel
  • Weight Capacity 500 lb
  • Standards ADA, ASTM
  • Includes Mounting Hardware
Back to Top