Navigation Menu New

Access My Account, Order History, Lists and more here.

29WJ42 925 UNSPSC # 47131710

Tap image to zoom.

Roll over image to zoom.

Facial Tissue Dispenser, Franklin Brass(R), Silver, (100) Sheets Dispenser Capacity, Steel

  • Item # 29WJ42
  • Mfr. Model # 925
  • UNSPSC # 47131710
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Facial tissue dispensers are designed for use in public bathrooms, hotel rooms, and medical exam rooms to help prevent the spread of germs. Dispensers provide one-at-a-time tissue dispensing for guests, employees, and visitors.

Technical Specs

  • Dispenser Product Grouping Facial Tissue Dispenser
  • Tissue Box Type Flat
  • Product Series Franklin Brass(R)
  • Dispenser Color Silver
  • Dispenser Mounting Recessed
  • Dispenser Material Steel
  • Dispenser Height 6 1/4 in
  • Dispenser Width 11 5/8 in
  • Dispenser Depth 2 1/2 in
  • Dispenser Capacity (100) Sheets
  • Finish Polished
  • Ligature Resistant No
  • Item Facial Tissue Dispenser
  • ADA Compliance No

Facial tissue dispensers are designed for use in public bathrooms, hotel rooms, and medical exam rooms to help prevent the spread of germs. Dispensers provide one-at-a-time tissue dispensing for guests, employees, and visitors.

Back to Top