Navigation Menu New

Access My Account, Order History, Lists and more here.

29WJ02 5557 UNSPSC # 52171001

Tap image to zoom.

Roll over image to zoom.

25 2/3 in Overall Length, 3 in Overall Height, 9 1/8 in Overall Depth, Bright Stainless Steel

  • Item # 29WJ02
  • Mfr. Model # 5557
  • UNSPSC # 52171001
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Towel Shelf
  • Number of Shelves 1
  • Finish Bright Stainless Steel
  • Overall Length 25 2/3 in
  • Overall Height 3 in
  • Overall Depth 9 1/8 in
  • Number of Towel Bars 1
  • Material Stainless Steel
  • Mounting Type Concealed Mount
  • Collection Century
  • Includes (4) Screws
Back to Top