Skip Content

DV
FRANKLIN BRASS

18" Smooth Stainless Steel Grab Bar, White

  • Item # 33KK50
  • My Part #
  • Mfr. Model # 5618W
  • Catalog Page # N/A
  • UNSPSC # 42211608
18" Smooth Stainless Steel Grab Bar, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Grab Bar
  • Type Smooth
  • Material Stainless Steel
  • Finish Powder Coated
  • Color White
  • Length 18"
  • Width 18"
  • Height 3"
  • Depth 3
  • Dia. 1 1/2"
  • Mounting Screws Stainless Steel
  • Weight Capacity 500 lb.
  • Standards ADA, ASTM
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None