Skip Content

TP
FRANKLIN ELECTRIC

5 HP Deep Well Submersible Pump Motor,3-Phase,3450 Nameplate RPM,460 Voltage

  • Item # 1CXE5
  • My Part #
  • Mfr. Model # 2366109020
  • Catalog Page # N/A
  • UNSPSC # 40151513
Subm Pump Mtr,3 Ph,5 HP,460V,6 In,3 Wir close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,065.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 102.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Deep Well Submersible Pump Motor
  • Motor Application Pump
  • Motor Sub Application Deep Well Submersible Pump
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • HP 5
  • Nameplate RPM 3450
  • Voltage 460
  • Phase 3
  • Full Load Amps 7.5
  • Max. SF Amps 8.3
  • Hz 60
  • Motor Service Factor 1.15
  • Max. Ambient Temp. 86 Degrees F
  • Thrust Rating 1500 lb.
  • Number of Wires 3
  • Motor Thermal Protection None
  • Motor Shaft Rotation CCWSE
  • Dia. 6"
  • Diaphragm Type Pressure Equalizing
  • Shaft Material Splined Stainless Steel
  • Shell Material Corrosion Resistant Stainless Steel
  • Stator Type Hermetically Sealed
  • Lead Length 150"
  • Height 22-29/32"
  • RPM Range 3001-3600
  • Starter Required 3DY20
  • Overload Relay Required 3DY99
  • Overload Relay Amp Setting 8.0
  • Overload Relay Max. Amp Setting 8.7
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.