DV
FPPF

Diesel and Gas Treatment, Fuel Line

  • Item # 52YP02
  • My Part #
  • Mfr. Model # 00100
  • Catalog Page # N/A
  • UNSPSC # 47131828
Diesel and Gas Treatment, Fuel Line close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fuel System Treatments

Technical Specs

  • Item Diesel and Gas Treatment
  • Type Fuel Line
  • Container Size 8 oz.
  • Boiling Point (F) 334
  • Freezing Point (F) -102.64
  • VOC Content 100%
  • Dissolves Water
  • For Use With Gasoline, Diesel Engines
  • Application Totally Disperses Water
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item is restricted for international sale.