DV
FPPF

Diesel Treatment, 32 oz. Size, 300 deg.F

  • Item # 52YP05
  • My Part #
  • Mfr. Model # 00343
  • Catalog Page # N/A
  • UNSPSC # 47131828
Diesel Treatment, 32 oz. Size, 300 deg.F close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fuel System Treatments

Technical Specs

  • Item Diesel Treatment
  • Type Diesel
  • Container Size 32 oz.
  • Boiling Point (F) 300
  • Dissolves Gelled Fuel
  • For Use With Diesel Engines
  • Application Winter Diesel Treatment, Lowers Cold Filter Plugging Point, Cleans Injectors
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • WARNING Cancer - www.P65Warnings.ca.gov