Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FP INTERNATIONAL

Packing Peanut Dispenser, 30 cu. ft.

  • Item# 1PJV6
  • Mfr. Model# 0760-4660508
  • Catalog Page# 1993
  • UNSPSC# 24111503
Packing Peanut Dispenser,30 cu. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Use packing peanut dispenser to dispense all types of packing peanuts. Translucent storage bag and plastic dispenser allows easy visibility of all levels. Includes all hardware, rope, and 2 pulleys.

View More

Technical Specs

  • Item Packing Peanut Dispenser
  • Size 30 cu. ft.
  • Height 51"
  • Length 39"
  • Width 39"
  • Color Blue
  • Includes Spring Loaded Scissor Valve, Installation Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.