TP
FOXX LIFE SCIENCES

2000mL / 67.6 oz. Plastic Erlenmeyer Flask, Clear, Height: 265mm, 6 PK

  • Item # 26ZV33
  • My Part #
  • Mfr. Model # 248-5232-OEM
  • Catalog Page # N/A
  • UNSPSC # 41121804
2000mL / 67.6 oz. Plastic Erlenmeyer Flask, Clear, Height: 265mm, 6 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $203.42 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Designed with a wide base, this conical flask can be used to store, mix, or heat chemical solutions. Its narrow neck allows use with clamps and stoppers.

View More

Technical Specs

  • Item Erlenmeyer Flask
  • Flask Type Erlenmeyer
  • Labware Capacity - Metric 2000mL
  • Labware Capacity - English 67.6 oz.
  • Labware Basic Material Plastic
  • Labware Body Material Polycarbonate
  • Labware Neck Style Straight
  • Includes Closure Yes
  • Labware Closure Color White
  • Graduation Range 600 to 2000mL
  • Graduation Subdivisions 100mL
  • Sterile/Non-Sterile Sterile
  • Autoclavable Yes
  • Labware Clarity Transparent
  • Labware Body Color Clear
  • Labware Closure Type Screw On
  • Labware Height - English 10.43"
  • Labware Height - Metric 265mm
  • Stopper Size 50mm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.