Skip Content

WV
TALON TRAX

Men's Crew Hiking Socks, White/Navy Blue, 1 PR

  • Item # 3ZFF2
  • My Part #
  • Mfr. Model # 3ZFF2
  • Catalog Page # N/A
  • Catalog Group # D0361
  • UNSPSC # 46181605
Men's Crew Hiking Socks, White/Navy Blue, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Talon Trax™ medium-weight steel-toe socks are made to wick moisture away from the skin. The cushioned sole, heel, and toe absorb shocks and jolts, lending comfort. A spandex compression arch provides support and helps the socks keep their shape.

View More

Technical Specs

  • Item Hiking Socks
  • Height Crew
  • Gender Men's
  • Size M
  • Fits Shoe Size 6 to 8-1/2
  • Color White/Navy Blue
  • Material Polyester, Nylon, Cotton, Lycra
  • Features Wick-Dry, Spandex Compression Arch, Cushioned Sole, Heel and Toe
  • Sold As 1 Pair
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products