Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FOXFURY

LED Hands Free Light, Nylon, Maximum Lumens Output: 16, Yellow, 3.70"

  • Item# 44M833
  • Mfr. Model# 300-304
  • Catalog Page# N/A
  • UNSPSC# 39111702
LED Hands Free Light, Nylon, Maximum Lumens Output: 16, Yellow, 3.70" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $91.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hands Free Light
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Rechargeable No
  • Lumens 3/16/16
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Batteries Included Yes
  • Battery Burn Time 24/100 hr.
  • Number of Batteries 3
  • Lumens Range 0 to 49
  • Run Time on High Setting 24 hr.
  • Maximum Lumens Output 16
  • Beam Distance 17m
  • Body Color Yellow
  • Body Material Nylon
  • Body Dia. 0.90"
  • Drop Rating 2m
  • Lamp Life 50,000 hr.
  • Lamp Type LED
  • Length 3.70"
  • Lens Material Polycarbonate
  • Light Output Modes High
  • Flashlight Beam Type Adjustable, Flood, Spot
  • Special Light Output Mode Red Light
  • Peak Beam Intensity 70cd
  • Standards CE
  • Switch Type Push Button
  • Manufacturers Warranty Length 2 yr.
  • Water Penetration Rating IPX7
  • Weight with Batteries 5.60 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.