Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
FOXFURY

Remote Area Lighting System, LED, 4000 Lm

  • Item# 15D964
  • Mfr. Model# 200-800
  • Catalog Page# 658
  • UNSPSC# 39112002
Remote Area Lighting System,LED,4000 Lm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,738.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 25.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lighting comes right to the scene with this 17-lb., 33"L battery-powered light, designed for rapid deployment. It features powerful CREE LEDs designed to deliver High/Medium/Low beams that are visible more than a mile away. Use as a spotlight, or attach the diffuser lens for 120° area lighting. The shoulder strap allows hands-free transport. A 2-way locking cap holds the lamp head and legs in place. A flip-off cap protects the top of the lamp, and the power/mode switch features a flip-open cover. Power by a rechargeable lithium-ion battery system (installed), or plug in to AC or DC power. Cords and AC/DC adapter are included.

View More

Technical Specs

  • Item Remote Area Lighting System
  • Number of Lamp Heads 1
  • Run Time 24 hr. Low , 9 hr. Med , 3 hr. High
  • Color Black
  • Cord Length AC Cord - 5.3 ft., DC Cord - 10 ft., AC/DC Adapter - 5.3 ft.
  • Max. Height 96"
  • Light Distribution 8 Degrees Spot & 120 Degrees Area Light
  • Charging Time 5 hr.
  • Lamp Watts 75W
  • Lumens 500 Low, 1300 Medium, 4000 High
  • Max. Distance 3356 ft.
  • Charger Input Voltage 120VAC
  • Battery Type Lithium-Ion Rechargeable
  • Lamp Type LED
  • Lamp Life 50,000 hr.
  • No. of Receptacles 1
  • Cord Type AC Adaptor and Cord, DC Cord
  • Gauge/Conductor AC Cord: 18/3; DC Cable 16/2; AC/DC Adapter: 18 AWG
  • Height 33"
  • Width 4-1/2"
  • Replacement Lamp No
  • Operating Temp. Range 14 Degrees (-10 Degrees C) to 300 Degrees F (149 Degrees C)
  • IP Rating IPX-7
  • Includes Light with built in battery system, AC Adapter & Cord, DC Cord, Carrying Strap, Accessory bag for cables, 3M Reflective tape strips
  • Standards CE-EMC, CE-LV, IPX-7 Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.