Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
FOXFURY

30W LED Floor Stand Remote Area Lighting System, Black, 2500/850/400 Lumens

  • Item # 44ZZ02
  • My Part #
  • Mfr. Model # 200-400-100
  • Catalog Page # 520
  • UNSPSC # 39111605
30W LED Floor Stand Remote Area Lighting System, Black, 2500/850/400 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $819.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to illuminate remote locations, this quick-deploy area/spotlight is waterproof to 9.8 ft. The included AC/DC cables can be used to drive the system directly, or for charging the long-running Li-ion battery.

View More

Technical Specs

  • Item Remote Area Lighting System
  • Type - Job Site Lighting Floor Stand
  • Power Source - Job Site Lighting Dual (AC/DC)
  • Lumens 2500/850/400
  • Number of Lamp Heads 1
  • Run Time - Job Site Lights 3/9/24 hr.
  • Charge Time 4 hr.
  • Battery Chemistry Lithium Ion
  • Cord Length - Job Site Lighting 10 ft.
  • Max. Extension Height 8-45/64"
  • Light Technology LED
  • Light Distribution - Job Site Lighting Flood/Spot
  • IP Rating IPX7
  • Safety Rated Not Safety Rated
  • Lamp Watts 30
  • Color Black
  • Item - Job Site Lighting Remote Area Lighting System
  • Gauge/Conductor 18/3
  • Replacement Lamp No
  • Includes Rechargeable Li-ion Battery System, AC and DC Charge, Wall Mount Kit, Stacking Screw, Accessories Bag for Charging Cables,Non-Tactital Remote Activation Within 20 ft., Remote Activation Stackable Mounts On Wall and Tripod
  • Standards CE-EMC, CE-LV
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following countries: Australia, Bangladesh, Brunei Darussalam, Fiji, Indonesia, Cambodia, Sri Lanka, Maldives, New Caledonia, Solomon Islands, Democratic Republic of Timor-Leste, Tonga, Tuvalu, Vietnam, and Vanuatu.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.