Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FOXFURY

30W LED Floor Stand Remote Area Lighting System, Black, 2500/850/400 Lumens

  • Item # 44ZZ01
  • My Part #
  • Mfr. Model # 200-400
  • Catalog Page # N/A
  • UNSPSC # 39111605
30W LED Floor Stand Remote Area Lighting System, Black, 2500/850/400 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Remote Area Lighting System
  • Type - Job Site Lighting Floor Stand
  • Power Source - Job Site Lighting Dual (AC/DC)
  • Lumens 2500/850/400
  • Number of Lamp Heads 1
  • Run Time - Job Site Lights 3/9/24 hr.
  • Charge Time 4 hr.
  • Battery Chemistry Lithium Ion
  • Cord Length - Job Site Lighting 10 ft. 6"
  • Max. Extension Height 8-45/64"
  • Light Technology LED
  • Light Distribution - Job Site Lighting Flood/Spot
  • IP Rating IPX7
  • Safety Rated Not Safety Rated
  • Lamp Watts 30
  • Color Black
  • Item - Job Site Lighting Remote Area Lighting System
  • Gauge/Conductor 18/3
  • Replacement Lamp No
  • Includes Rechargeable Li-ion Battery System, AC and DC Charge, Wall Mount Kit, Stacking Screw, Accessories Bag for Charging Cables
  • Standards CE-EMC, CE-LV
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following countries: Australia, Bangladesh, Brunei Darussalam, Fiji, Indonesia, Cambodia, Sri Lanka, Maldives, New Caledonia, Solomon Islands, Democratic Republic of Timor-Leste, Tonga, Tuvalu, Vietnam, and Vanuatu.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms